Shop All Solid State Relays
Omron
PowrCartrdge for G3PA220BVDX
Mfr # G32A-A20-VD-X DC5-24
Zoro # G510080155
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 5 to 24V DC
- Input Current 20 A
- Output Voltage Range 19 to 264V AC
- Voltage Type AC Output
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # G32A-A20-VD-X DC5-24
- Zoro # G510080155
- UPC # 4549734115117
- Country of Origin China
- Category Solid State Relays
Details
Input Voltage | 5 to 24V DC |
Item | Solid State Relay |
Input Current | 20 A |
Output Voltage Range | 19 to 264V AC |
Voltage Type | AC Output |
Description
Solid State Relay, Input Current 20 A, Input Voltage 5 to 24V DC, Output Voltage Range 19 to 264V AC, Voltage Type AC Output
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cls40Mb-C Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Red (C ) (CLS40MB-C)
- DORMEYER Solenoid, Laminatd, 1/8 - 1-1/4in, Continus (3001-M-1)
- SIEMENS Overload Relay, 5.50 to 22A, 3P, 600VAC (3UB81234DW2)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clmp Tech Fused Blk (NSYTRV42SF5)
- OMRON Solid State Relay, 12 to 24VDC, 35A (G3PE-235B DC12-24)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-220B-UTU DC5-24)
- OMRON Solid State Relay, 100 to 240VAC, 50A (G3NA-650B-AC100-240)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-225B-UTU AC100-240)
- OMRON Solid State Relay, 12 to 24VDC, 15A (G3PE-215B DC12-24)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-225B-UTU DC5-24)
- OMRON SolStateRelay, In100-240VAC, Out200-480VAC (G3NA-240B-UTU AC100-240)
- Omron Electrical Relays