Shop All Power Supplies
Omron
Power Supply, 100/240V AC, 24V DC, 60W, 2.5A, DIN Rail
Mfr # S8VK-X06024-EIP
Zoro # G608595660
original price:
$490.20
42% off
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100/240V AC
- Output Voltage 24V DC
- Power Rating 60W
- Output Amps 2.5A
- Mounting DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # S8VK-X06024-EIP
- Zoro # G608595660
- UPC # 4549734172776
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 94.7 mm |
Width | 55 mm |
Depth | 92.3 mm |
Details
Item | Power Supply |
Input Voltage | 100/240V AC |
Output Voltage | 24V DC |
Power Rating | 60W |
Output Amps | 2.5A |
Mounting | DIN Rail |
Phase - Electrical | Single |
Style | Switching |
Hz | 50/60 Hz |
Standards | EN/IEC 60529 |
IP Rating | 20 |
Features | Power Boost Function at 150% (240 and 480 W), Product Replacement Time, Output Voltage, Output Current, and More are Acquired on the Network and can be Managed all at Once, Product Status can be Checked On-Site Using the Indication Monitor, Side-By-Side Mounting Possible (upto 55 Degrees C), UL Class 2 Conformance (90 W or Less) |
Operating Temp. Range | -40 Degrees to 70 Degrees C |
Status Indicator | Green (Alarm), Red (Output) |
Hold Up Time | 110 msec @ 230 V AC, 20 msec @ 115 V AC |
Peak Amps | 3 A |
Output Noise | 110 mV @ 20 MHz |
Description
Power Supply, Input Voltage 100 to 240 V AC, Output Voltage 24 V DC, Power Rating 60 W, Output Amps 2.5 A, Mounting DIN Rail, Switching, Height 94.7 mm, Width 55 mm, Depth 92.3 mm, Hz 50 Hz/60 Hz, Phase - Electrical Single, Peak Amps 3 A, IP Rating 20, Output Noise 110 mV @ 20 MHz, Hold Up Time 110 msec @ 230 V AC, 20 msec @ 115 V AC, Status Indicator Green (Alarm), Red (Output)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON SWITCH FCS 320475PSI AR (R37200)
- CHECKERS Cable Protector, 1 Channel, Black, 5 ft. L (RFD7-5)
- EATON Switch, Mom, On/Off/On, 1/4 In Tab (NGR20051BN00N)
- ZORO SELECT Two Hole Lug Compress Conct, 350 kcmil (24C399)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 30W, 1.5A, DIN Rail (S8FSG03024CD)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 50W, 2.2A, DIN Rail (S8FSG05024CD)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 15W, 0.6A, DIN Rail (S8FSG01524CD)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 120W, 5A, DIN Rail (S8VK-G12024)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 180W, 7.5A, DIN Rail (S8VS-18024A)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 90W, 3.75A, DIN Rail (S8VS-09024A)
- B&K PRECISION DC Power Supply, 100 to 240V AC, 96V DC, 300W, 8A (9140)
- Omron Power Systems