Shop All Power Supplies
Omron
Power Supply, 100/240V AC, 24V DC, 240W, 15A, DIN Rail
Mfr # S8VK-X24024A-EIP
Zoro # G809769150
product price: $605.99
/ea
Free Shipping & Returns
$605.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100/240V AC
- Output Voltage 24V DC
- Power Rating 240W
- Output Amps 15A
- Mounting DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # S8VK-X24024A-EIP
- Zoro # G809769150
- UPC # 4549734172738
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 124 mm |
Width | 38 mm |
Depth | 121.4 mm |
Details
Item | Power Supply |
Input Voltage | 100/240V AC |
Output Voltage | 24V DC |
Power Rating | 240W |
Output Amps | 15A |
Mounting | DIN Rail |
Phase - Electrical | Single |
Style | Switching |
Hz | 50/60 Hz |
Description
Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature LED Bulb, 120 Volts, Green (HT8LEDGF7)
- GROTE 18 AWG 1 Conductor Stranded Primary Wire 100 ft. GN (87-9006)
- EATON Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (M22M-WS)
- CARLING TECHNOLOGIES Toggle Switch, 3PST, 6 Connections, Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (HK254-73)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 60W, 4.5A, DIN Rail (S8VK-G06012)
- OMRON DC Power Supply, 100/240V AC, 5V DC, 50W, 8A, DIN Rail (S8FSG05005CD)
- OMRON DC Power Supply, 100/240V AC, 48V DC, 480W, 10A, DIN Rail (S8VK-G48048)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 60W, 2.5A, DIN Rail (S8VS-06024A)
- OMRON Switching Power Supply, 100/240V AC, 24V DC, 120W, 5A, Bracket (S8VK-C12024)
- OMRON DC Power Supply, 100/240V AC, 5V DC, 15W, 3A, DIN Rail (S8FSG01505CD)
- LOGO Stabilized Power Supply, 100/240V AC, 24V DC, 60W, 2.5A, DIN Rail (6EP33326SB000AY0)
- Omron Power Systems