Shop All Plug-In Relays
Omron
Power PCB Relay
Mfr # G6D-1A-ASI DC24
Zoro # G210707505
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Double Wire Method Enables Branch Wiring, LED Operation Indicator, Diode for Coil Surge Absorption, and Tools for Easy Removal of Relays are Included as Standard Equipment, Push-In Plus Terminal Enables Work Reduction and Requires No Retightening, Realized 5 A Rating by Optimal Designs for Wide Variety of Applications
- Standards CSA, TUV, UL Listed, VDE Certified
- Mechanical Operating Durability 20,000,000
- Contact Form SPST
- Series G6D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # G6D-1A-ASI DC24
- Zoro # G210707505
- UPC # 4547648107310
- Country of Origin Malaysia
- Category Plug-In Relays
Dimensions
Body Depth | 1.32 in |
Overall Depth | 1.37 in |
Body Height | 3.55 in |
Body Width | 1.22 in |
Description
General Purpose Relays, Coil Voltage 12V DC; 24V DC, Contact Form SPST, Electrical Connection Plug-In, Number of Pins 4, Status Indicator LED Indicator, Contact Rating (AC) 5 A @ 250V, Contact Rating (DC) 5 A @ 30V, Body Depth 1.32 in, Body Height 3.55 in, Body Width 1.22 in, Coil Resistance 2,880 ohm, Compatible with Manufacturer Model Number G6D-F4PU/G6D-F4B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D NEMA Control Relay, Type X, machine tool, 10A resistive at 600 VAC, 4 normally open contacts, 48 VDC coil (8501XDO40V56)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR24R)
- 3M Shrink Tubing, 0.25in ID, Black, 200ft, PK3 (FP301-1/4-200'-BLACK-SPOOL)
- GROTE Rock/Swtch, SPST, Mom/On/Off, 20A, 12V (82-0310)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (MY2Z-DC24)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (LY2-AC110/120)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT (MJN3C-AC24)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (MY2N-DC24(S))
- OMRON 24V-Dc Plug-In Relay (G7SA-3A1B)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT (LY3N-AC24)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Octal, 11 Pin, 3PDT (750XCXRC-12D)
- Omron Electrical Relays