Shop All Plug-In Relays
Omron
Plastic Sealed Relays, 24VDC, 1A, 14Pins
Mfr # MYQ4-02-DC24
Zoro # G509880513
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Material Gold Plated Silver
- Standards CSA Certified (File No. LR31928), EN 61810-1, LR Certified (Lloyd's Register) File No.98/10014
- Body Height 1.1 in
- Mechanical Operating Durability 100,000,000
- Resistance Properties Contact-Resistant, Insulation-Resistant, Shock-Resistant, Vibration-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # MYQ4-02-DC24
- Zoro # G509880513
- UPC # 4536853654986
- Country of Origin Japan
- Category Plug-In Relays
Dimensions
Body Height | 1.1 in |
Overall Depth | 1.56 in |
Body Depth | 1.4 in |
Flat Pin Width | 0.102 in |
Body Width | 0.85 in |
Description
Plastic Sealed Relays, Base Shape Square, Coil Voltage 24V DC, Contact Form 4PDT, Current Rating 1 A, Electrical Connection PCB Terminal, Flat Pin Width 0.102 in, Number of Pins 14, Pin Shape Flat, Sealing Sealed, Status Indicator No Indicator, Contact Rating (AC) 0.5 A @ 220V, 1 A @ 220V, Contact Rating (DC) 0.5 A @ 24V, 1 A @ 24V, Mounting Style Soldering, Body Depth 1.4 in, Body Height 1.1 in, Body Width 0.85 in, Coil Resistance 650 ohm
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Locknut, Thread, 2-1/2in, 3-9/16inL, 316 SS (S62500LN00)
- LEVITON Outlet Flsh Mt30A Tt-30R (07313-S00)
- BLACK BOX Black Box Connect Cat5E 100 Mhz Ethernet Patch Cable Utp Pvc Snagless (CAT5EPC-020-BL)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, White (ZB4BK1713)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (LY3-AC120)
- OMRON General Purpose Relay, 12V AC Coil Volts, Square, 8 Pin, DPDT (LY2-AC12)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT (G2R-1-S-AC24(S))
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (LY4N-AC240)
- OMRON General Purpose Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (MKS2PNDC24)
- OMRON General Purpose Relay, 12V DC Coil Volts, Octal, 11 Pin, 3PDT (MKS3PIDC12)
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (782XDXH10-240A)
- Omron Plug-In Relays