Shop All Photoelectric Sensors
Omron
Photoelectric Sensor, T-Slot, Thru-Beam
Mfr # EE-SX772R
Zoro # G1076126
original price:
$35.20
9% off
new price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuit Type PNP
- IP Rating 60
- Sensing Method - Rectangular Photoelectric Sensor Through Beam
- Power Requirement - Rectangular Photoelectric Sensor 5 to 24V DC
- Width 0.47"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # EE-SX772R
- Zoro # G1076126
- Country of Origin Japan
- Category Photoelectric Sensors
Dimensions
Width | 0.47" |
Depth | 0.47" |
Height - Rectangular Photoelectric Sensor | 31 mm |
Length | 1.22" |
Depth - Rectangular Photoelectric Sensor | 12 mm |
Width - Rectangular Photoelectric Sensor | 12 mm |
Min. Object Size | 2 x 0.80mm Opaque |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor T-Slot, Sensing Method - Rectangular Photoelectric Sensor Through Beam, Power Requirement - Rectangular Photoelectric Sensor 5 to 24V DC, Output Circuit Type - Rectangular Photoelectric Sensor PNP, Operating Mode - Photoelectric Sensor Dark On, Max. Sensing Distance - Rectangular Photoelectric Sensor 5 mm, Electrical Connection - Rectangular Photoelectric Sensor 2m Cable, Height - Rectangular Photoelectric Sensor 31 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 1-5/8" W, 10 ft. L, Silver (FS-200 ST4 120.00)
- GREENGATE Slide Dimmer 0-10V, All-Load-Black (WBSD-010SLD-BK)
- OPTO 22 3-32V-DC SOLID STATE RELAY (120D25)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 4A, 250V AC, 40A at 250V AC, 5 PK (S506-4-R)
- OMRON Photoelectric Sensor, Cylinder, Thru-Beam (E3FA-TN112M)
- OMRON Photoelectric Sensor, L-Slot, Thru-Beam (EE-SX673R)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-D61)
- OMRON Photoelectric Sensor, Cylinder, Thru-Beam (E3FA-TP112M)
- OMRON Photoelectric Sensor, Cylindrical, Diffuse (E3FB-DP21)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3JMDS70M4TUS)
- EATON Photoelectric Sensor, Cylinder, Reflective (E65-SMPR3-GDD)
- Omron Photoelectric Sensors