Shop All Photoelectric Sensors
Omron
Photoelectric Sensor, T-Slot, Thru-Beam
Mfr # EE-SX772P
Zoro # G2209566
product price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Method - Rectangular Photoelectric Sensor Through Beam
- IP Rating 60
- Circuit Type PNP
- Power Requirement - Rectangular Photoelectric Sensor 5 to 24V DC
- Output Circuit Type - Rectangular Photoelectric Sensor PNP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # EE-SX772P
- Zoro # G2209566
- Country of Origin Japan
- Category Photoelectric Sensors
Dimensions
Width | 0.47" |
Depth | 0.47" |
Height - Rectangular Photoelectric Sensor | 31 mm |
Length | 1.22" |
Depth - Rectangular Photoelectric Sensor | 12 mm |
Min. Object Size | 2 x 0.80mm Opaque |
Width - Rectangular Photoelectric Sensor | 12 mm |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor T-Slot, Sensing Method - Rectangular Photoelectric Sensor Through Beam, Power Requirement - Rectangular Photoelectric Sensor 5 to 24V DC, Output Circuit Type - Rectangular Photoelectric Sensor PNP, Operating Mode - Photoelectric Sensor Dark On, Max. Sensing Distance - Rectangular Photoelectric Sensor 5 mm, Electrical Connection - Rectangular Photoelectric Sensor 2m Cable, Height - Rectangular Photoelectric Sensor 31 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Commercial Specification Grade Style Line Decorator Duplex Receptacles (DR20WHIWRTR)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 15A, 250V AC, Non-Indicating (FRN-R-15)
- BURNDY Two Hole Lug Compression Connector, 4 AWG (YA4CL2TC14E2)
- STEEL GRIP CABLE TIES 8"" 75# ASST (75S-200-8-MUC)
- OMRON Photoelectric Sensor, L-Slot, Thru-Beam (EE-SX671P)
- OMRON Photoelectric Sensor, Rectangl, Reflective (E3KR10K4)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (E3T-ST12)
- OMRON Photoelectric Sensor, Rectangl, Reflective (E3SCR11)
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX770A)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX672P)
- EATON Photoelectric Sensor, Cylinder, Reflective (14102A6517)
- Omron Photoelectric Sensors