Shop All Photoelectric Sensors
Omron
Photoelectric Sensor, T-Slot, Thru-Beam
Mfr # EE-SX772A
Zoro # G0536776
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Circuit Type NPN
- IP Rating 60
- Sensing Method - Rectangular Photoelectric Sensor Through Beam
- Power Requirement - Rectangular Photoelectric Sensor 5 to 24V DC
- Output Circuit Type - Rectangular Photoelectric Sensor NPN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # EE-SX772A
- Zoro # G0536776
- Country of Origin Japan
- Category Photoelectric Sensors
Dimensions
Width | 0.47" |
Depth | 0.47" |
Height - Rectangular Photoelectric Sensor | 31 mm |
Width - Rectangular Photoelectric Sensor | 12 mm |
Length | 1.22" |
Min. Object Size | 2 x 0.80mm Opaque |
Depth - Rectangular Photoelectric Sensor | 12 mm |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor T-Slot, Sensing Method - Rectangular Photoelectric Sensor Through Beam, Power Requirement - Rectangular Photoelectric Sensor 5 to 24V DC, Output Circuit Type - Rectangular Photoelectric Sensor NPN, Operating Mode - Photoelectric Sensor Dark On, Max. Sensing Distance - Rectangular Photoelectric Sensor 5 mm, Electrical Connection - Rectangular Photoelectric Sensor 2m Cable, Height - Rectangular Photoelectric Sensor 31 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Indicator Light, Red, 12VDC (24M075)
- DAYTON Control Transformer, 500 VA, 80 °C, 120V AC, 208/240/480V AC (31EJ42)
- TOLSEN Grounding Clamp, 8 3/4 Current: 500A, Chrme-Plated Iron, Brss Grip, Lngth: 21mm, Thickness : 0.8mm (44941)
- WHITE-RODGERS DC Power Solenoid, 12V, Amps 100 (124 305111S1)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (E3Z-T61)
- OMRON Photoelectric Sensor, Rectangl, Reflective (E3Z-R61)
- OMRON Photoelectric Sensor, Cylindrical, Diffuse (E3FA-DN21)
- OMRON Photoelectric Sensor, Cylindrical, Diffuse (E3FB-DP21)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (E3SCT11)
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX770P)
- BANNER 10-30V-Dc Photoelectric Sensor (QS186LE214Q)
- Omron Sensors