Shop All Photoelectric Sensors
Omron
Photoelectric Sensor, T-Slot, Thru-Beam
Mfr # EE-SX672
Zoro # G1709197
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 50
- Circuit Type NPN
- Sensing Method - Rectangular Photoelectric Sensor Through Beam
- Power Requirement - Rectangular Photoelectric Sensor 5 to 24V DC
- Width 0.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # EE-SX672
- Zoro # G1709197
- Country of Origin Japan
- Category Photoelectric Sensors
Dimensions
Width | 0.75" |
Depth | 1.11" |
Height - Rectangular Photoelectric Sensor | 26 mm |
Min. Object Size | 2 x 0.80mm Opaque |
Depth - Rectangular Photoelectric Sensor | 28 mm |
Length | 1.02" |
Width - Rectangular Photoelectric Sensor | 19 mm |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor T-Slot, Sensing Method - Rectangular Photoelectric Sensor Through Beam, Power Requirement - Rectangular Photoelectric Sensor 5 to 24V DC, Output Circuit Type - Rectangular Photoelectric Sensor NPN, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Max. Sensing Distance - Rectangular Photoelectric Sensor 5 mm, Electrical Connection - Rectangular Photoelectric Sensor Solder Terminal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Multi-Pole Breaker Lockout, 120/277V AC, 2, 3 Poles (148697)
- SQUARE D Circuit breaker enclosure, PowerPacT Q, steel, 100A to 225A, 2 or 3 pole, NEMA 1, surface mount (Q23225NSC)
- MERSEN UL Class Fuse, T Class, A3T Series, Fast-Acting, 400A, 300V AC, Non-Indicating (A3T400)
- NVENT HOFFMAN Louver Plate Kit, 4.75 in. Hx4.5 in. W (AVK34)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-D61)
- OMRON Photoelectric Sensor, Rectangl, Reflective (E3KR10K4)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3S-CD12)
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX770R)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX472)
- OMRON Photoelectric Sensor, Cylindrical, Diffuse (E3FB-DP21)
- SHIMPO Diffused Laser Sensor, NPN or PNP Output (LS-S50MLR)
- Omron Photoelectric Sensors