Shop All Photoelectric Sensors
Omron
Photoelectric Sensor, T-Slot, Thru-Beam
Mfr # EE-SX472
Zoro # G0712467
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuit Type NPN
- IP Rating 50
- Sensing Method - Rectangular Photoelectric Sensor Through Beam
- Power Requirement - Rectangular Photoelectric Sensor 5 to 24V DC
- Output Circuit Type - Rectangular Photoelectric Sensor NPN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # EE-SX472
- Zoro # G0712467
- Country of Origin Japan
- Category Photoelectric Sensors
Dimensions
Width | 0.75" |
Depth | 1.11" |
Height - Rectangular Photoelectric Sensor | 26 mm |
Length | 1.02" |
Min. Object Size | 2 x 0.80mm Opaque |
Width - Rectangular Photoelectric Sensor | 19 mm |
Depth - Rectangular Photoelectric Sensor | 28 mm |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor T-Slot, Sensing Method - Rectangular Photoelectric Sensor Through Beam, Power Requirement - Rectangular Photoelectric Sensor 5 to 24V DC, Output Circuit Type - Rectangular Photoelectric Sensor NPN, Operating Mode - Photoelectric Sensor Light On, Max. Sensing Distance - Rectangular Photoelectric Sensor 5 mm, Electrical Connection - Rectangular Photoelectric Sensor Solder Terminal, Height - Rectangular Photoelectric Sensor 26 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 50 Amp NEMA SS 2-50P RV Inlet - White (RVA1520)
- EATON WIRING DEVICES Wall Plate 2Gng Dplx Recpt Wht (2150W-BOX)
- SQUARE D Circuit Breaker, 9080GCB Series 5A, 1 Pole, 250V AC (9080GCB50)
- OMRON Time Delay Relay, 120VAC, 5A, DPDT, Socket (H3CR-F8AC100-240/DC100/125)
- OMRON Photoelectric Sensor, L-Slot, Thru-Beam (EE-SX671A)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX672P)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (E3T-ST12)
- OMRON Photoelectric Sensor, Close Mnt, Thru-Beam (EE-SX674P)
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX770P)
- OMRON Photoelectric Sensor, Cylindrical, Diffuse (E3FB-DP21)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XU9M18MB230)
- Omron Sensors