Shop All Photoelectric Sensors
Omron
Photoelectric Sensor, Stndrd Slt, ThruBeam
Mfr # EE-SX770R
Zoro # G1463892
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 60
- Circuit Type PNP
- Sensing Method - Rectangular Photoelectric Sensor Through Beam
- Power Requirement - Rectangular Photoelectric Sensor 5 to 24V DC
- Output Circuit Type - Rectangular Photoelectric Sensor PNP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # EE-SX770R
- Zoro # G1463892
- Country of Origin Japan
- Category Photoelectric Sensors
Dimensions
Width | 0.54" |
Depth | 0.16" |
Height - Rectangular Photoelectric Sensor | 31 mm |
Min. Object Size | 2 x 0.80mm Opaque |
Width - Rectangular Photoelectric Sensor | 14 mm |
Length | 1.22" |
Depth - Rectangular Photoelectric Sensor | 4 mm |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Standard Slot, Sensing Method - Rectangular Photoelectric Sensor Through Beam, Power Requirement - Rectangular Photoelectric Sensor 5 to 24V DC, Output Circuit Type - Rectangular Photoelectric Sensor PNP, Operating Mode - Photoelectric Sensor Dark On, Max. Sensing Distance - Rectangular Photoelectric Sensor 5 mm, Electrical Connection - Rectangular Photoelectric Sensor 2m Cable, Height - Rectangular Photoelectric Sensor 31 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 3 Wire Commercial Straight Blade Plug 125VAC 15A (HBL5965VGY)
- WIEGMANN N1 END CAP (HS/S WW) 6X6 CRBN STL-GALV (E0606G)
- 3M Twist On Wire Connector, 18-12 AWG, PK750 (T/R+Jug)
- POWER FIRST 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK25 (4FRL2)
- OMRON Photoelectric Sensor, L-Slot, Thru-Beam (EE-SX673)
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX770P)
- OMRON Photoelectric Sensor, Cylindrical, Diffuse (E3FB-DP21)
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX670A)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-D61)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-D62)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (E65-SMSD200-HL)
- Omron Sensors