Shop All Photoelectric Sensors
Omron
Photoelectric Sensor, Stndrd Slt, ThruBeam
Mfr # EE-SX770
Zoro # G0911486
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 60
- Sensing Method - Rectangular Photoelectric Sensor Through Beam
- Circuit Type NPN
- Power Requirement - Rectangular Photoelectric Sensor 5 to 24V DC
- Output Circuit Type - Rectangular Photoelectric Sensor NPN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # EE-SX770
- Zoro # G0911486
- Country of Origin Japan
- Category Photoelectric Sensors
Dimensions
Width | 0.54" |
Depth | 0.16" |
Height - Rectangular Photoelectric Sensor | 31 mm |
Width - Rectangular Photoelectric Sensor | 14 mm |
Min. Object Size | 2 x 0.80mm Opaque |
Length | 1.22" |
Depth - Rectangular Photoelectric Sensor | 4 mm |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Standard Slot, Sensing Method - Rectangular Photoelectric Sensor Through Beam, Power Requirement - Rectangular Photoelectric Sensor 5 to 24V DC, Output Circuit Type - Rectangular Photoelectric Sensor NPN, Operating Mode - Photoelectric Sensor Dark On, Max. Sensing Distance - Rectangular Photoelectric Sensor 5 mm, Electrical Connection - Rectangular Photoelectric Sensor 2m Cable, Height - Rectangular Photoelectric Sensor 31 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 17 in. Mesh (02202019)
- SEACHOICE Heat Shrink Quick Disconnects, Male, Blue, 25 Pack (60301)
- DAYTON SelectorSw/COntact Block, 1NO, 30mm (30G319)
- HUBBELL Cap, White, 300/400A Female Single Pole (HBLFCAPW)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-LS81)
- OMRON Photoelectric Sensor, L-Slot, Thru-Beam (EE-SX673)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3T-SL13)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (E3T-FT13)
- OMRON Photoelectric Sensor, Rectangl, Reflective (E3SCR11)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3JMDS70M4TUS)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Thru-Beam (XUK2ARCNL2R)
- Omron Sensors