Shop All Photoelectric Sensors
Omron
Photoelectric Sensor, Stndrd Slt, ThruBeam
Mfr # EE-SX670A
Zoro # G1202013
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Method - Rectangular Photoelectric Sensor Through Beam
- Circuit Type NPN
- IP Rating 50
- Power Requirement - Rectangular Photoelectric Sensor 5 to 24V DC
- Width 0.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # EE-SX670A
- Zoro # G1202013
- Country of Origin Japan
- Category Photoelectric Sensors
Dimensions
Width | 0.25" |
Depth | 1.11" |
Height - Rectangular Photoelectric Sensor | 25 mm |
Length | 1.00" |
Depth - Rectangular Photoelectric Sensor | 28 mm |
Min. Object Size | 2 x 0.80mm Opaque |
Width - Rectangular Photoelectric Sensor | 6 mm |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Standard Slot, Sensing Method - Rectangular Photoelectric Sensor Through Beam, Power Requirement - Rectangular Photoelectric Sensor 5 to 24V DC, Output Circuit Type - Rectangular Photoelectric Sensor NPN, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Max. Sensing Distance - Rectangular Photoelectric Sensor 5 mm, Electrical Connection - Rectangular Photoelectric Sensor Solder Terminal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Rockr (DS120W)
- FLUKE NETWORKS Tone Generator & Speaker Probe Kit, For Use With Telephone Jacks, Light & Sound Alert Type (26000900)
- ABB Motor Disconnect Boot, 16-14 AWG, SZ 0 (MDBOOT-0)
- EATON Circuit Breaker, BR Series 30A, 2 Pole, 120/240V AC (BR230)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-D82)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (E3Z-T81K 2M)
- OMRON Photoelectric Sensor, L-Slot, Thru-Beam (EE-SX673R)
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX670)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (E3T-ST12)
- OMRON Photoelectric Sensor, Rectangl, Reflective (E3T-SR23 2M)
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX770)
- Omron Photoelectric Sensors