Shop All Photoelectric Sensors
Omron
Photoelectric Sensor, Rectangular, Diffuse
Mfr # E3ZM-D62 2M
Zoro # G2238451
original price:
$221.97
9% off
new price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuit Type NPN
- Sensing Method - Rectangular Photoelectric Sensor Diffuse
- IP Rating 67, 69K
- Power Requirement - Rectangular Photoelectric Sensor 10 to 30V DC
- Output Circuit Type - Rectangular Photoelectric Sensor NPN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E3ZM-D62 2M
- Zoro # G2238451
- Country of Origin Japan
- Category Photoelectric Sensors
Dimensions
Width | 0.43" |
Depth | 0.83" |
Height - Rectangular Photoelectric Sensor | 32 mm |
Width - Rectangular Photoelectric Sensor | 11 mm |
Length | 1.26" |
Depth - Rectangular Photoelectric Sensor | 21 mm |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Rectangular, Sensing Method - Rectangular Photoelectric Sensor Diffuse, Power Requirement - Rectangular Photoelectric Sensor 10 to 30V DC, Output Circuit Type - Rectangular Photoelectric Sensor NPN, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Max. Sensing Distance - Rectangular Photoelectric Sensor 1 m, Electrical Connection - Rectangular Photoelectric Sensor 2m Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 12 AWG Gauge Solid THHN Wire, 100 ft Length, Green, 0.119" Diameter, 600 Volts, Building Wire (12SLDGRETHHN100)
- 3M Resin Comp Splic Kit, 2/0 - 4/0 AWG, 194F (82-F2)
- KLEIN TOOLS Fuse for 5X20, 200MA, 600V, MM300 (69031)
- TELEMECANIQUE SENSORS Coded magnetic switch XCSDMP-2 NC-st (XCSDMP791L01M12)
- OMRON Photoelectric Sensor, L-Slot, Thru-Beam (EE-SX671)
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX770P)
- OMRON Photoelectric Sensor, Rectangl, Reflective (E3KR10K4)
- OMRON Photoelectric Sensor, Cylinder, Reflective (E3FB-RP21)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX672P)
- OMRON Photoelectric Sensor, Close Mnt, Thru-Beam (EE-SX674P)
- BANNER OMNI-BEAM 2M CABLE POWER BLOCK 10-30V-DC PHOTOELECTRIC SENSOR (OPBT2)
- Omron Photoelectric Sensors