Shop All Photoelectric Sensors
Omron
Photoelectric Sensor, Rectangular, Diffuse
Mfr # E3Z-D82K 2M
Zoro # G2043991
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 67
- Circuit Type PNP
- Sensing Method - Rectangular Photoelectric Sensor Diffuse
- Power Requirement - Rectangular Photoelectric Sensor 12 to 24V DC
- Output Circuit Type - Rectangular Photoelectric Sensor PNP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E3Z-D82K 2M
- Zoro # G2043991
- Country of Origin China
- Category Photoelectric Sensors
Dimensions
Width | 0.28" |
Depth | 0.79" |
Height - Rectangular Photoelectric Sensor | 31 mm |
Width - Rectangular Photoelectric Sensor | 7 mm |
Length | 1.22" |
Depth - Rectangular Photoelectric Sensor | 20 mm |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Rectangular, Sensing Method - Rectangular Photoelectric Sensor Diffuse, Power Requirement - Rectangular Photoelectric Sensor 12 to 24V DC, Output Circuit Type - Rectangular Photoelectric Sensor PNP, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Max. Sensing Distance - Rectangular Photoelectric Sensor 1 m, Electrical Connection - Rectangular Photoelectric Sensor 2m Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Pilot Light, Press, 120VAC, Red (10250T231NC21)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 208 V AC, 12 A, Reversing: No (3RT20241AN20)
- LUMAPRO Extension Cord Reel, 12 AWG, 40 ft, SJTOW, 125V AC, NEMA 5-15, Triple Tap Connector, Grounding Plug (443P47)
- MIDWEST FASTENER 3/8" Copper Stud Electrical Lugs 4PK (70583)
- OMRON Photoelectric Sensor, Cylinder, Thru-Beam (E3FA-TP21)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (E3Z-T61)
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX670)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (E3T-ST12)
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX770R)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-D81)
- IFM Photoelectric Sensor, Right Angle, Diffuse (OGH280)
- Omron Photoelectric Sensors