Shop All Photoelectric Sensors
Omron
Photoelectric Sensor, Rectangular, Diffuse
Mfr # E3T-SL23
Zoro # G1631016
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Method - Rectangular Photoelectric Sensor Diffuse
- Circuit Type PNP
- IP Rating 67
- Power Requirement - Rectangular Photoelectric Sensor 12 to 24V DC
- Output Circuit Type - Rectangular Photoelectric Sensor PNP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E3T-SL23
- Zoro # G1631016
- Country of Origin Japan
- Category Photoelectric Sensors
Dimensions
Width | 0.28" |
Depth | 0.43" |
Height - Rectangular Photoelectric Sensor | 24 mm |
Min. Object Size | 0.15mm dia |
Length | 0.96" |
Width - Rectangular Photoelectric Sensor | 7 mm |
Depth - Rectangular Photoelectric Sensor | 11 mm |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Rectangular, Sensing Method - Rectangular Photoelectric Sensor Diffuse, Power Requirement - Rectangular Photoelectric Sensor 12 to 24V DC, Output Circuit Type - Rectangular Photoelectric Sensor PNP, Operating Mode - Photoelectric Sensor Light On, Max. Sensing Distance - Rectangular Photoelectric Sensor 30 mm, Electrical Connection - Rectangular Photoelectric Sensor 2m Cable, Height - Rectangular Photoelectric Sensor 24 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Bracket Brace Adapter For FS-200 (FS-5651 E/G)
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 80A, 600V AC, Non-Indicating (TRS80R)
- 3M Shrink Tubing, 1.5 In ID, Clear, 6 In, PK3 (FP301-1 1/2-6"-CLEAR-10-3 PC PKS)
- LEGRAND Cover Plate, Steel, Plates (V4047BX)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-D62)
- OMRON Switch 24-240V-Ac Photoelectric Sensor (E3JU-25M4T-3)
- OMRON Photoelectric Sensor, Cylindrical, Diffuse (E3FA-DP21)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3T-SL13)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX772R)
- OMRON Photoelectric Sensor, L-Slot, Thru-Beam (EE-SX673R)
- IFM Photoelectric Sensor, Rt Angle, Reflective (OGP282)
- Omron Sensors