Shop All Photoelectric Sensors
Omron
Photoelectric Sensor, Rectangular, Diffuse
Mfr # E3T-SL21
Zoro # G2333852
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 67
- Circuit Type NPN
- Sensing Method - Rectangular Photoelectric Sensor Diffuse
- Power Requirement - Rectangular Photoelectric Sensor 12 to 24V DC
- Output Circuit Type - Rectangular Photoelectric Sensor NPN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E3T-SL21
- Zoro # G2333852
- Country of Origin Japan
- Category Photoelectric Sensors
Dimensions
Width | 0.28" |
Depth | 0.43" |
Height - Rectangular Photoelectric Sensor | 24 mm |
Min. Object Size | 0.15mm dia |
Length | 0.96" |
Width - Rectangular Photoelectric Sensor | 7 mm |
Depth - Rectangular Photoelectric Sensor | 11 mm |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Rectangular, Sensing Method - Rectangular Photoelectric Sensor Diffuse, Power Requirement - Rectangular Photoelectric Sensor 12 to 24V DC, Output Circuit Type - Rectangular Photoelectric Sensor NPN, Operating Mode - Photoelectric Sensor Light On, Max. Sensing Distance - Rectangular Photoelectric Sensor 30 mm, Electrical Connection - Rectangular Photoelectric Sensor 2m Cable, Height - Rectangular Photoelectric Sensor 24 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Portable Generator, Gasoline, 4,000 W Rated, 5,000 W Surge, Recoil Start, 120V AC, 33.3 A (PMC164000)
- ILSCO KUP-L-Tap Insulation Piercing Copper Con (IPC-1/0-2-EC)
- SQUARE D Meter accessory, MP Meter-Pak, jaw kit, 5 jaws, ring/ringless, AWG 12, copper (5J)
- FLEX-STRUT Tee Gusset, 4-Hole (FS-5026 E/G)
- OMRON Photoelectric Sensor, Close Mnt, Thru-Beam (EE-SX674)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (E3Z-T81K 2M)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-D82)
- OMRON Switch 24-240V-Ac Photoelectric Sensor (E3JU-25M4T-3)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX672P)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (E3T-FT13)
- EATON Photoelectric Sensor, Rectangl, Reflective (1451E-6517)
- Omron Photoelectric Sensors