Shop All Photoelectric Sensors
Omron
Photoelectric Sensor, Rectangular, Diffuse
Mfr # E3T-SL13
Zoro # G3076762
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 67
- Sensing Method - Rectangular Photoelectric Sensor Diffuse
- Circuit Type PNP
- Power Requirement - Rectangular Photoelectric Sensor 12 to 24V DC
- Output Circuit Type - Rectangular Photoelectric Sensor PNP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E3T-SL13
- Zoro # G3076762
- Country of Origin Japan
- Category Photoelectric Sensors
Dimensions
Width | 0.28" |
Depth | 0.43" |
Height - Rectangular Photoelectric Sensor | 24 mm |
Width - Rectangular Photoelectric Sensor | 7 mm |
Depth - Rectangular Photoelectric Sensor | 11 mm |
Min. Object Size | 0.15mm dia |
Length | 0.96" |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Rectangular, Sensing Method - Rectangular Photoelectric Sensor Diffuse, Power Requirement - Rectangular Photoelectric Sensor 12 to 24V DC, Output Circuit Type - Rectangular Photoelectric Sensor PNP, Operating Mode - Photoelectric Sensor Light On, Max. Sensing Distance - Rectangular Photoelectric Sensor 15 mm, Electrical Connection - Rectangular Photoelectric Sensor 2m Cable, Height - Rectangular Photoelectric Sensor 24 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.5in ID, Black, 4ft, PK12 (MW-1/2-48"-BLACK-12 PCS)
- STEEL CITY Floor Plate Plug, 1 Gang, Round, Brass (696-SC)
- QUICKCABLE 12-10 AWG Non-Insulated Ring Terminal 5/16" Stud PK100 (166406-100)
- GARDNER BENDER 22-10 AWG Wire Termination Kit 100 Piece PK100 (TK-806)
- OMRON Photoelectric Sensor, L-Slot, Thru-Beam (EE-SX671A)
- OMRON Photoelectric Sensor, Close Mnt, Thru-Beam (EE-SX674P)
- OMRON Photoelectric Sensor, Rectangl, Reflective (E3KR10K4)
- OMRON Photoelectric Sensor, L-Slot, Thru-Beam (EE-SX671P)
- OMRON Photoelectric Sensor, Cylindrical, Diffuse (E3FB-DP21)
- OMRON Photoelectric Sensor, L-Slot, Thru-Beam (EE-SX673)
- EATON Photoelectric Sensor, Rectangl, Thru-Beam (1251E-6514)
- Omron Photoelectric Sensors