Shop All Photoelectric Sensors
Omron
Photoelectric Sensor, Rectangular, Diffuse
Mfr # E3T-SL11
Zoro # G3506237
original price:
$130.08
39% off
new price: $79.25
/ea
Free Shipping & Returns
$79.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuit Type NPN
- Sensing Method - Rectangular Photoelectric Sensor Diffuse
- IP Rating 67
- Power Requirement - Rectangular Photoelectric Sensor 12 to 24V DC
- Width 0.27"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E3T-SL11
- Zoro # G3506237
- Country of Origin Japan
- Category Photoelectric Sensors
Dimensions
Width | 0.27" |
Depth | 0.43" |
Height - Rectangular Photoelectric Sensor | 24 mm |
Min. Object Size | 0.15mm dia |
Width - Rectangular Photoelectric Sensor | 7 mm |
Depth - Rectangular Photoelectric Sensor | 11 mm |
Length | 0.96" |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Rectangular, Sensing Method - Rectangular Photoelectric Sensor Diffuse, Power Requirement - Rectangular Photoelectric Sensor 12 to 24V DC, Output Circuit Type - Rectangular Photoelectric Sensor NPN, Operating Mode - Photoelectric Sensor Light On, Max. Sensing Distance - Rectangular Photoelectric Sensor 15 mm, Electrical Connection - Rectangular Photoelectric Sensor 2m Cable, Height - Rectangular Photoelectric Sensor 24 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A6P4)
- INTERMATIC USD Intermatic Usd T101M Timer Mechanism (T101M)
- SIEMENS 12A 120VAC S00 CONTACTOR 1NO (3RT2017-1AK61)
- ZSI SVW Loop Clamp, 3/8x3/4", 0.406" Hole (SVW-06)
- OMRON Photoelectric Sensor, Cylinder, Thru-Beam (E3FA-TP112M)
- OMRON Photoelectric Sensor, Rectangl, Reflective (E3KR10K4)
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX670)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX772R)
- OMRON 2M Switch 10-30V-Dc Photoelectric Sensor (E3X-A11)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-LS61)
- EATON Photoelectric Sensor, Cylinder, Reflective (14102AQD07)
- Omron Sensors