Shop All Photoelectric Sensors
Omron
Photoelectric Sensor, Rectangular, Diffuse
Mfr # E3T-FD14
Zoro # G2927531
original price:
$121.87
8% off
new price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuit Type PNP
- IP Rating 67
- Sensing Method - Rectangular Photoelectric Sensor Diffuse
- Power Requirement - Rectangular Photoelectric Sensor 12 to 24V DC
- Width 0.28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E3T-FD14
- Zoro # G2927531
- Country of Origin Japan
- Category Photoelectric Sensors
Dimensions
Width | 0.28" |
Depth | 0.43" |
Height - Rectangular Photoelectric Sensor | 24 mm |
Depth - Rectangular Photoelectric Sensor | 11 mm |
Length | 0.94" |
Width - Rectangular Photoelectric Sensor | 7 mm |
Min. Object Size | 0.15mm dia |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Rectangular, Sensing Method - Rectangular Photoelectric Sensor Diffuse, Power Requirement - Rectangular Photoelectric Sensor 12 to 24V DC, Output Circuit Type - Rectangular Photoelectric Sensor PNP, Operating Mode - Photoelectric Sensor Dark On, Max. Sensing Distance - Rectangular Photoelectric Sensor 30 mm, Electrical Connection - Rectangular Photoelectric Sensor 2m Cable, Height - Rectangular Photoelectric Sensor 24 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Weatherproof Electrical Box, 37.3 cu in, FSE Box, 2 Gang, PVC (5133380)
- GENERAC Air Filter (073111S)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 15A, 1 Pole, 120V AC (BRN115AF)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline, 7,250 W Rated, 9,000 W Surge, Electric, Recoil Start, 120/240V AC (201067)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (E3T-FT13)
- OMRON 2M Switch 10-30V-Dc Photoelectric Sensor (E3X-A11)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-D82)
- OMRON Photoelectric Sensor, Cylindrical, Diffuse (E3FA-DN112M)
- OMRON Photoelectric Sensor, Rectangl, Reflective (E3Z-R61)
- OMRON Photoelectric Sensor, Cylindrical, Diffuse (E3FA-DP112M)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (E65-SMSD200-HLD)
- Omron Photoelectric Sensors