Shop All Photoelectric Sensors
Omron
Photoelectric Sensor, Rectangular, Diffuse
Mfr # E3T-FD13
Zoro # G1236812
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuit Type PNP
- Sensing Method - Rectangular Photoelectric Sensor Diffuse
- IP Rating 67
- Power Requirement - Rectangular Photoelectric Sensor 12 to 24V DC
- Width 0.28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E3T-FD13
- Zoro # G1236812
- Country of Origin Japan
- Category Photoelectric Sensors
Dimensions
Width | 0.28" |
Depth | 0.43" |
Height - Rectangular Photoelectric Sensor | 24 mm |
Min. Object Size | 0.15mm dia |
Width - Rectangular Photoelectric Sensor | 7 mm |
Length | 0.94" |
Depth - Rectangular Photoelectric Sensor | 11 mm |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Rectangular, Sensing Method - Rectangular Photoelectric Sensor Diffuse, Power Requirement - Rectangular Photoelectric Sensor 12 to 24V DC, Output Circuit Type - Rectangular Photoelectric Sensor PNP, Operating Mode - Photoelectric Sensor Light On, Max. Sensing Distance - Rectangular Photoelectric Sensor 30 mm, Electrical Connection - Rectangular Photoelectric Sensor 2m Cable, Height - Rectangular Photoelectric Sensor 24 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Mechanical Interlock TeSys D-Line, IEC (LAD9V2)
- CITEL AC DIN Rail Protector, 1 Phase, 120V (DS41S-120)
- MELTRIC 33-64243-C-K04 RECEPTACLE (33-64243-C-K04)
- TRIPP LITE Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S10-BL-DN)
- OMRON Switch 1224VDc Photoelectric Sensor (E3S-RS30B4-30)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX772P)
- OMRON Photoelectric Sensor, L-Slot, Thru-Beam (EE-SX473)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-D81)
- OMRON Photoelectric Sensor, Rectangl, Reflective (E3Z-R61)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX772R)
- EATON Photoelectric Sensor, Rectangl, Reflective (1451E-6543)
- Omron Photoelectric Sensors