Shop All Photoelectric Sensors
Omron
Photoelectric Sensor, Rectangular, Diffuse
Mfr # E3SCD11
Zoro # G1503871
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Method - Rectangular Photoelectric Sensor Diffuse
- IP Rating 67
- Circuit Type NPN/PNP
- Power Requirement - Rectangular Photoelectric Sensor 10 to 30V DC
- Width 0.91"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E3SCD11
- Zoro # G1503871
- Country of Origin China
- Category Photoelectric Sensors
Dimensions
Width | 0.91" |
Depth | 1.97" |
Height - Rectangular Photoelectric Sensor | 20 mm |
Length | 0.80" |
Depth - Rectangular Photoelectric Sensor | 50 mm |
Width - Rectangular Photoelectric Sensor | 23 mm |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Rectangular, Sensing Method - Rectangular Photoelectric Sensor Diffuse, Power Requirement - Rectangular Photoelectric Sensor 10 to 30V DC, Output Circuit Type - Rectangular Photoelectric Sensor NPN/PNP, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Max. Sensing Distance - Rectangular Photoelectric Sensor 700 mm, Electrical Connection - Rectangular Photoelectric Sensor 2m Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/8" Inside Diameter - 100' Length - Blue (WL902-SP100-RED)
- SQUARE D Panelboard Cover, Flush (NC50VF)
- LEVITON Yellow 20a125v Connector (010-520CV-000)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 1" x 3FT- Red (BS-J-SRF-100-3-RD)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-D81)
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX670A)
- OMRON Photoelectric Sensor, Cylinder, Thru-Beam (E3FA-TP21)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-LS61)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (E3SCT11)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (E3T-FT13)
- EATON Photoelectric Sensor, Cylinder, Reflective (E65-SMPR3-GLD)
- Omron Sensors