Shop All Photoelectric Sensors
Omron
Photoelectric Sensor, Rectangle, Thru-Beam
Mfr # EE-SPW-411
Zoro # G2160907
original price:
$135.49
20% off
new price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 60
- Circuit Type NPN
- Sensing Method - Rectangular Photoelectric Sensor Through Beam Set
- Power Requirement - Rectangular Photoelectric Sensor 5 to 24V DC
- Output Circuit Type - Rectangular Photoelectric Sensor NPN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # EE-SPW-411
- Zoro # G2160907
- Country of Origin Japan
- Category Photoelectric Sensors
Dimensions
Width | 1.00" |
Depth | 0.32" |
Height - Rectangular Photoelectric Sensor | 27 mm |
Depth - Rectangular Photoelectric Sensor | 8 mm |
Min. Object Size | 5mm dia Opaque |
Width - Rectangular Photoelectric Sensor | 25 mm |
Length | 1.06" |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Rectangular, Sensing Method - Rectangular Photoelectric Sensor Through Beam Set, Power Requirement - Rectangular Photoelectric Sensor 5 to 24V DC, Output Circuit Type - Rectangular Photoelectric Sensor NPN, Operating Mode - Photoelectric Sensor Light On, Max. Sensing Distance - Rectangular Photoelectric Sensor 1 m, Electrical Connection - Rectangular Photoelectric Sensor 2m Cable, Height - Rectangular Photoelectric Sensor 27 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Split Bushing, Steel, 1-1/4" Trade Size (243-SLP)
- HUBBELL Wall Switch, 4-Way, 120/277V, 20A, Brn, Toggl (HBL1224L)
- PANDUIT 15.1" L Cable Tie NAT PK 1000 (BT4S-M)
- PANDUIT Corrugated Loom Tubing, 1"x100ft L, Black (CLTS100F-C)
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX870P)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-D82)
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX770)
- OMRON Photoelectric Sensor, L-Slot, Thru-Beam (EE-SX673)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX872P)
- OMRON Photoelectric Sensor, Cylindrical, Diffuse (E3FA-DN112M)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-D62)
- Omron Photoelectric Sensors