Shop All Photoelectric Sensors
Omron
Photoelectric Sensor, Rectangle, Thru-Beam
Mfr # E3ZM-T81 2M
Zoro # G2986042
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 67, 69K
- Sensing Method - Rectangular Photoelectric Sensor Through Beam Set
- Circuit Type PNP
- Power Requirement - Rectangular Photoelectric Sensor 10 to 30V DC
- Width 0.43"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E3ZM-T81 2M
- Zoro # G2986042
- Country of Origin Japan
- Category Photoelectric Sensors
Dimensions
Width | 0.43" |
Depth | 0.83" |
Height - Rectangular Photoelectric Sensor | 32 mm |
Min. Object Size | 12mm dia Opaque |
Width - Rectangular Photoelectric Sensor | 11 mm |
Length | 1.26" |
Depth - Rectangular Photoelectric Sensor | 21 mm |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Rectangular, Sensing Method - Rectangular Photoelectric Sensor Through Beam Set, Power Requirement - Rectangular Photoelectric Sensor 10 to 30V DC, Output Circuit Type - Rectangular Photoelectric Sensor PNP, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Max. Sensing Distance - Rectangular Photoelectric Sensor 15 m, Electrical Connection - Rectangular Photoelectric Sensor 2m Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Switch, 20A, Red, 1 HP, 1-Pole Switch (CSB120R)
- LEVITON Outlet Adapter Orng 15A (00694-0OR)
- EATON BUSSMANN Open Fuse Block, 1 Poles, 10 to 300A Amp Range, 32V DC Volt Rating (HMEG)
- EATON BUSSMANN Glass Fuse, AGA Series, Fast-Acting, 5A, 125V AC, 1kA at 125V AC, 5 PK (AGA-5)
- OMRON Amplifier 12-24V-Dc Photoelectric Sensor (E3C-JC4P)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (E3Z-T81K 2M)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-D81)
- OMRON Photoelectric Sensor, L-Slot, Thru-Beam (EE-SX673R)
- OMRON Photoelectric Sensor, Close Mnt, Thru-Beam (EE-SX674P)
- OMRON Photoelectric Sensor, L-Slot, Thru-Beam (EE-SX673)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104A6517)
- Omron Photoelectric Sensors