Shop All Photoelectric Sensors
Omron
Photoelectric Sensor, Rectangle, Thru-Beam
Mfr # E3T-ST11
Zoro # G2723104
original price:
$196.98
19% off
new price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Method - Rectangular Photoelectric Sensor Through Beam Set
- IP Rating 67
- Circuit Type NPN
- Power Requirement - Rectangular Photoelectric Sensor 12 to 24V DC
- Width 0.27"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E3T-ST11
- Zoro # G2723104
- Country of Origin Japan
- Category Photoelectric Sensors
Dimensions
Width | 0.27" |
Depth | 0.37" |
Height - Rectangular Photoelectric Sensor | 19 mm |
Min. Object Size | 2mm dia Opaque |
Length | 0.73" |
Depth - Rectangular Photoelectric Sensor | 9 mm |
Width - Rectangular Photoelectric Sensor | 7 mm |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Rectangular, Sensing Method - Rectangular Photoelectric Sensor Through Beam Set, Power Requirement - Rectangular Photoelectric Sensor 12 to 24V DC, Output Circuit Type - Rectangular Photoelectric Sensor NPN, Operating Mode - Photoelectric Sensor Light On, Max. Sensing Distance - Rectangular Photoelectric Sensor 1 m, Electrical Connection - Rectangular Photoelectric Sensor 2m Cable, Height - Rectangular Photoelectric Sensor 19 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 50 A, Reversing: Yes (XTCR050D11A)
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 200A, 600V AC, Indicating (AJT200)
- ZORO SELECT Raised Indicator Light, Red, 120V (20C854)
- SCHNEIDER ELECTRIC Pilot Light, Green, LED (ZB4BV033S)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX872P)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (EE-SPW-311)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3JMDS70M4TUS)
- OMRON Photoelectric Sensor, Close Mnt, Thru-Beam (EE-SX674)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3T-SL13)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (E3T-FT13)
- TELEMECANIQUE SENSORS Fiber Optic Cabl, Diffuse, 6-9/16 ft., 70mm (XUFN05321)
- Omron Sensors