Shop All Photoelectric Sensors
Omron
Photoelectric Sensor, Rectangle, Thru-Beam
Mfr # E3T-FT14
Zoro # G3286762
original price:
$172.00
24% off
new price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuit Type PNP
- Sensing Method - Rectangular Photoelectric Sensor Through Beam Set
- IP Rating 67
- Power Requirement - Rectangular Photoelectric Sensor 12 to 24V DC
- Width 0.47"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E3T-FT14
- Zoro # G3286762
- Country of Origin Japan
- Category Photoelectric Sensors
Dimensions
Width | 0.47" |
Depth | 0.14" |
Height - Rectangular Photoelectric Sensor | 19 mm |
Depth - Rectangular Photoelectric Sensor | 4 mm |
Length | 0.75" |
Min. Object Size | 1.30mm dia Opaque |
Width - Rectangular Photoelectric Sensor | 12 mm |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Rectangular, Sensing Method - Rectangular Photoelectric Sensor Through Beam Set, Power Requirement - Rectangular Photoelectric Sensor 12 to 24V DC, Output Circuit Type - Rectangular Photoelectric Sensor PNP, Operating Mode - Photoelectric Sensor Dark On, Max. Sensing Distance - Rectangular Photoelectric Sensor 500 mm, Electrical Connection - Rectangular Photoelectric Sensor 2m Cable, Height - Rectangular Photoelectric Sensor 19 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green (52PT6G3A)
- TRIPLETT Voice and Data Patch Cable, 6A, 10 GBps (CAT6A-10BK)
- RACOORPORATED Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (8232)
- ANCOR 22-18 AWG Nylon Double Crimp Butt Connectors - 100 Pack (220161)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (E3T-ST14)
- OMRON Photoelectric Sensor, Rectangl, Reflective (E3Z-R61)
- OMRON 2M Switch 10-30V-Dc Photoelectric Sensor (E3X-A11)
- OMRON Photoelectric Sensor, Cylindrical, Diffuse (E3FB-DP21)
- OMRON Photoelectric Sensor, Rectangl, Reflective (E3Z-R81)
- OMRON Photoelectric Sensor, Cylinder, Thru-Beam (E3FA-TN112M)
- COGNEX Inspection Camera 22-26V-DC Photoelectric Sensor (821-0020-1R)
- Omron Sensors