Shop All Photoelectric Sensors
Omron
Photoelectric Sensor, Rectangle, Thru-Beam
Mfr # E3T-FT13
Zoro # G0831381
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 67
- Sensing Method - Rectangular Photoelectric Sensor Through Beam Set
- Circuit Type PNP
- Power Requirement - Rectangular Photoelectric Sensor 12 to 24V DC
- Width 0.47"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E3T-FT13
- Zoro # G0831381
- Country of Origin Japan
- Category Photoelectric Sensors
Dimensions
Width | 0.47" |
Depth | 0.14" |
Height - Rectangular Photoelectric Sensor | 19 mm |
Length | 0.75" |
Depth - Rectangular Photoelectric Sensor | 4 mm |
Width - Rectangular Photoelectric Sensor | 12 mm |
Min. Object Size | 1.30mm dia Opaque |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Rectangular, Sensing Method - Rectangular Photoelectric Sensor Through Beam Set, Power Requirement - Rectangular Photoelectric Sensor 12 to 24V DC, Output Circuit Type - Rectangular Photoelectric Sensor PNP, Operating Mode - Photoelectric Sensor Light On, Max. Sensing Distance - Rectangular Photoelectric Sensor 500 mm, Electrical Connection - Rectangular Photoelectric Sensor 2m Cable, Height - Rectangular Photoelectric Sensor 19 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 3, 4, Screw On (WA060604GSC)
- LEVITON Toggle Switch Cs115/5501-2W (CS115-2W)
- REMINGTON INDUSTRIES 20 AWG Gauge Solid Hook Up Wire, 500 ft Length, Yellow, 0.0320" Diameter, UL1007, 300 Volts (20UL1007SLDYEL500)
- SQUARE D Contactor+Starter Mechanical Interlock (9999SM1)
- OMRON Photoelectric Sensor, Cylindrical, Diffuse (E3FB-DP21)
- OMRON Photoelectric Sensor, L-Slot, Thru-Beam (EE-SX673R)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3JMDS70M4TUS)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX772P)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX772R)
- OMRON Switch 12-24V-Dc Photoelectric Sensor (E3S-5DE41)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104A6513)
- Omron Sensors