Shop All Photoelectric Sensors
Omron
Photoelectric Sensor, Rectangle, Thru-Beam
Mfr # E3T-FT12
Zoro # G1139187
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 67
- Sensing Method - Rectangular Photoelectric Sensor Through Beam Set
- Circuit Type NPN
- Power Requirement - Rectangular Photoelectric Sensor 12 to 24V DC
- Output Circuit Type - Rectangular Photoelectric Sensor NPN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E3T-FT12
- Zoro # G1139187
- Country of Origin Japan
- Category Photoelectric Sensors
Dimensions
Width | 0.47" |
Depth | 0.14" |
Height - Rectangular Photoelectric Sensor | 19 mm |
Length | 0.75" |
Width - Rectangular Photoelectric Sensor | 12 mm |
Min. Object Size | 1.30mm dia Opaque |
Depth - Rectangular Photoelectric Sensor | 4 mm |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Rectangular, Sensing Method - Rectangular Photoelectric Sensor Through Beam Set, Power Requirement - Rectangular Photoelectric Sensor 12 to 24V DC, Output Circuit Type - Rectangular Photoelectric Sensor NPN, Operating Mode - Photoelectric Sensor Dark On, Max. Sensing Distance - Rectangular Photoelectric Sensor 500 mm, Electrical Connection - Rectangular Photoelectric Sensor 2m Cable, Height - Rectangular Photoelectric Sensor 19 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2 in., Straight, White (SHC1071)
- CANTEX Plaster Ring, NOVAL Accessory, 1 Gang, PVC, Single Gang Bracket (EZ03SXAR)
- EATON BUSSMANN Semiconductor Fuse, FWH-B Series, 50A, Fast-Acting, 500V AC, Bolt-On (FWH-50B)
- RHEEM 46-101496-01 120V-24V (46-101496-)
- OMRON Photoelectric Sensor, L-Slot, Thru-Beam (EE-SX671)
- OMRON Photoelectric Sensor, L-Slot, Thru-Beam (EE-SX673)
- OMRON Photoelectric Sensor, Cylindrical, Diffuse (E3FB-DP21)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3T-FD11)
- OMRON Switch 24-240V-Ac Photoelectric Sensor (E3JU-25M4T-3)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX872P)
- EATON Photoelectric Sensor, Rectangl, Reflective (1450E-6534)
- Omron Sensors