Shop All Photoelectric Sensors
Omron
Photoelectric Sensor, Rectangle, Thru-Beam
Mfr # E3T-FT11
Zoro # G1993345
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Method - Rectangular Photoelectric Sensor Through Beam Set
- IP Rating 67
- Circuit Type NPN
- Power Requirement - Rectangular Photoelectric Sensor 12 to 24V DC
- Output Circuit Type - Rectangular Photoelectric Sensor NPN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E3T-FT11
- Zoro # G1993345
- Country of Origin Japan
- Category Photoelectric Sensors
Dimensions
Width | 0.47" |
Depth | 0.14" |
Height - Rectangular Photoelectric Sensor | 19 mm |
Min. Object Size | 1.30mm dia Opaque |
Length | 0.75" |
Depth - Rectangular Photoelectric Sensor | 4 mm |
Width - Rectangular Photoelectric Sensor | 12 mm |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Rectangular, Sensing Method - Rectangular Photoelectric Sensor Through Beam Set, Power Requirement - Rectangular Photoelectric Sensor 12 to 24V DC, Output Circuit Type - Rectangular Photoelectric Sensor NPN, Operating Mode - Photoelectric Sensor Light On, Max. Sensing Distance - Rectangular Photoelectric Sensor 500 mm, Electrical Connection - Rectangular Photoelectric Sensor 2m Cable, Height - Rectangular Photoelectric Sensor 19 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 100A, 3 Pole, 120/240V AC (QOB31001021)
- LEVITON CONTROLLER SWITCH WH DLV DIG SW 8BTN CLR CHGE KIT (CKDNK-80W)
- POWER FIRST 16-14 AWG Vinyl Fork Terminal #6 Stud PK100 (5WHE7)
- SQUARE D Miniature Circuit Breaker, QOU Series 15A, 3 Pole, 120/240V AC (QOU3155283)
- OMRON Photoelectric Sensor, Cylinder, Thru-Beam (E3FA-TN112M)
- OMRON Photoelectric Sensor, Close Mnt, Thru-Beam (EE-SX674A)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX672P)
- OMRON Photoelectric Sensor, Rectangl, Reflective (E3SCR11)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (E3T-ST12)
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX770P)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13100AQD03)
- Omron Photoelectric Sensors