Shop All Photoelectric Sensors
Omron
Photoelectric Sensor, Rectangle, Thru-Beam
Mfr # E3SCT61
Zoro # G0839614
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Method - Rectangular Photoelectric Sensor Through Beam Set
- IP Rating 67
- Circuit Type NPN/PNP
- Power Requirement - Rectangular Photoelectric Sensor 10 to 30V DC
- Width 0.91"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E3SCT61
- Zoro # G0839614
- Country of Origin China
- Category Photoelectric Sensors
Dimensions
Width | 0.91" |
Depth | 2.25" |
Height - Rectangular Photoelectric Sensor | 20 mm |
Depth - Rectangular Photoelectric Sensor | 57 mm |
Width - Rectangular Photoelectric Sensor | 23 mm |
Min. Object Size | 15mm dia Opaque |
Length | 0.80" |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Rectangular, Sensing Method - Rectangular Photoelectric Sensor Through Beam Set, Power Requirement - Rectangular Photoelectric Sensor 10 to 30V DC, Output Circuit Type - Rectangular Photoelectric Sensor NPN/PNP, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Max. Sensing Distance - Rectangular Photoelectric Sensor 30 m, Electrical Connection - Rectangular Photoelectric Sensor 2m Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, 1 3/8 ODx1/2 W, Cushion, PK25 (COL2209Z1)
- RESIDEO 3POLE 60A/240V PWRPRO CONTACTR (DP3060C5009)
- LEVITON Dimmer Switch Illumatech Color Change Kit No Led White (IPKIT-LNW)
- INTERMATIC Timer, Mechanical, 240V, 20A, Plug In (HB114)
- OMRON Photoelectric Sensor, Close Mnt, Thru-Beam (EE-SX674)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3T-FD13)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX672)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-D81)
- OMRON Photoelectric Sensor, Rectangl, Reflective (E3KR10K4)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (E3T-FT13)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Emitter Xub (XUB2AKSWM12T)
- Omron Photoelectric Sensors