Shop All Photoelectric Sensors
Omron
Photoelectric Sensor, Rectangl, Reflective
Mfr # E3ZM-R61 2M
Zoro # G2429515
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuit Type NPN
- IP Rating 67, 69K
- Sensing Method - Rectangular Photoelectric Sensor Retroreflective
- Power Requirement - Rectangular Photoelectric Sensor 10 to 30V DC
- Output Circuit Type - Rectangular Photoelectric Sensor NPN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E3ZM-R61 2M
- Zoro # G2429515
- Country of Origin Japan
- Category Photoelectric Sensors
Dimensions
Width | 0.43" |
Depth | 0.83" |
Height - Rectangular Photoelectric Sensor | 32 mm |
Depth - Rectangular Photoelectric Sensor | 21 mm |
Width - Rectangular Photoelectric Sensor | 11 mm |
Length | 1.26" |
Min. Object Size | 75mm dia Opaque |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Rectangular, Sensing Method - Rectangular Photoelectric Sensor Retroreflective, Power Requirement - Rectangular Photoelectric Sensor 10 to 30V DC, Output Circuit Type - Rectangular Photoelectric Sensor NPN, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Max. Sensing Distance - Rectangular Photoelectric Sensor 500 mm, Electrical Connection - Rectangular Photoelectric Sensor 2m Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB 2421B Enclosed Relay 20 Amp (RIB2421B)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 50A, 600V AC, Indicating (FRS-R-50ID)
- SECURITRON Door Actuators & Plates (SP-1)
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 250A, Fast-Acting, 700V AC, Bolt-On (FWP-250A)
- OMRON Switch 1224VDc Photoelectric Sensor (E3S-RS30B4-30)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (EE-SPW-311)
- OMRON Amplifier 12-24V-Dc Photoelectric Sensor (E3C-JC4P)
- OMRON Photoelectric Sensor, Rectangl, Reflective (E3Z-R61)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX472)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX772R)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104RQD07)
- Omron Photoelectric Sensors