Omron

Photoelectric Sensor, Rectangl, Reflective


product price: $125.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Sensing Method - Rectangular Photoelectric Sensor Retroreflective
  • Circuit Type NPN
  • IP Rating 67
  • Power Requirement - Rectangular Photoelectric Sensor 12 to 24V DC
  • Output Circuit Type - Rectangular Photoelectric Sensor NPN
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 0.28"
Depth 0.43"
Height - Rectangular Photoelectric Sensor 24 mm
Length 0.96"
Min. Object Size 27mm dia Opaque
Depth - Rectangular Photoelectric Sensor 11 mm
Width - Rectangular Photoelectric Sensor 7 mm

Description

Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Rectangular, Sensing Method - Rectangular Photoelectric Sensor Retroreflective, Power Requirement - Rectangular Photoelectric Sensor 12 to 24V DC, Output Circuit Type - Rectangular Photoelectric Sensor NPN, Operating Mode - Photoelectric Sensor Light On, Max. Sensing Distance - Rectangular Photoelectric Sensor 200 mm, Electrical Connection - Rectangular Photoelectric Sensor 2m Cable, Height - Rectangular Photoelectric Sensor 24 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.