Shop All Photoelectric Sensors
Omron
Photoelectric Sensor, L-Slot, Thru-Beam
Mfr # EE-SX871P
Zoro # G0601151
original price:
$34.10
6% off
new price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 60
- Circuit Type PNP
- Sensing Method - Rectangular Photoelectric Sensor Through Beam
- Power Requirement - Rectangular Photoelectric Sensor 5 to 24V DC
- Output Circuit Type - Rectangular Photoelectric Sensor PNP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # EE-SX871P
- Zoro # G0601151
- Country of Origin Japan
- Category Photoelectric Sensors
Dimensions
Width | 0.54" |
Depth | 0.51" |
Height - Rectangular Photoelectric Sensor | 21 mm |
Depth - Rectangular Photoelectric Sensor | 13 mm |
Width - Rectangular Photoelectric Sensor | 14 mm |
Length | 0.83" |
Min. Object Size | 2 x 0.80mm Opaque |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor L-Slot, Sensing Method - Rectangular Photoelectric Sensor Through Beam, Power Requirement - Rectangular Photoelectric Sensor 5 to 24V DC, Output Circuit Type - Rectangular Photoelectric Sensor PNP, Operating Mode - Photoelectric Sensor Light On, Max. Sensing Distance - Rectangular Photoelectric Sensor 5 mm, Electrical Connection - Rectangular Photoelectric Sensor 2m Cable, Height - Rectangular Photoelectric Sensor 21 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE AUXILIARY 125V-DC OTHER RELAY (12HFA51A42F)
- SQUARE D Thermal Unit, 32.2 to 46.3A (B62.0)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C328)
- EATON BUSSMANN Automotive Fuse, ATM-LP Series, 10A, 32V DC, Non-Indicating, 5 PK (ATM-10LP)
- OMRON Photoelectric Sensor, Cylinder, Thru-Beam (E3FA-TP21)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX772R)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3JMDS70M4TUS)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX772A)
- OMRON Photoelectric Sensor, Cylindrical, Diffuse (E3FA-DP21)
- OMRON Photoelectric Sensor, Close Mnt, Thru-Beam (EE-SX674A)
- ATC 7680 Series Mini Self-Contained Photoelectric Sensor (7683AR04F22RX)
- Omron Sensors