Shop All Photoelectric Sensors
Omron
Photoelectric Sensor, L-Slot, Thru-Beam
Mfr # EE-SX771P
Zoro # G2627012
original price:
$34.42
19% off
new price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuit Type PNP
- IP Rating 60
- Sensing Method - Rectangular Photoelectric Sensor Through Beam
- Power Requirement - Rectangular Photoelectric Sensor 5 to 24V DC
- Width 0.54"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # EE-SX771P
- Zoro # G2627012
- Country of Origin Japan
- Category Photoelectric Sensors
Dimensions
Width | 0.54" |
Depth | 0.51" |
Height - Rectangular Photoelectric Sensor | 21 mm |
Depth - Rectangular Photoelectric Sensor | 13 mm |
Length | 0.83" |
Width - Rectangular Photoelectric Sensor | 14 mm |
Min. Object Size | 2 x 0.80mm Opaque |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor L-Slot, Sensing Method - Rectangular Photoelectric Sensor Through Beam, Power Requirement - Rectangular Photoelectric Sensor 5 to 24V DC, Output Circuit Type - Rectangular Photoelectric Sensor PNP, Operating Mode - Photoelectric Sensor Dark On, Max. Sensing Distance - Rectangular Photoelectric Sensor 5 mm, Electrical Connection - Rectangular Photoelectric Sensor 2m Cable, Height - Rectangular Photoelectric Sensor 21 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE MVP99-360-2CTRADE SIZE 1/2- 1 WIRE SIZE 4-6-8 INNER 25, MASTER 100 (MVP99-360-2C)
- KILLARK Electrical Box, 15.5 cu in, Device Box, 1 Gang, Aluminum, Rectangular (FXB-4)
- OMRON Memory Cassette (ZEN-ME01)
- SOUTHWIRE 12 AWG 3 Conductor Solid Metal Clad 600V 250 ft. SLVR (68583401)
- OMRON Photoelectric Sensor, L-Slot, Thru-Beam (EE-SX671A)
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX870P)
- OMRON Photoelectric Sensor, Cylinder, Thru-Beam (E3FA-TN112M)
- OMRON Photoelectric Sensor, L-Slot, Thru-Beam (EE-SX673R)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX472)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (E3T-ST12)
- ATC 7650 Series Self-Contained 18mm Cylindrical Photoelectric (7653AR04F22RX)
- Omron Sensors