Shop All Photoelectric Sensors
Omron
Photoelectric Sensor, L-Slot, Thru-Beam
Mfr # EE-SX771A
Zoro # G0447194
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 60
- Circuit Type NPN
- Sensing Method - Rectangular Photoelectric Sensor Through Beam
- Power Requirement - Rectangular Photoelectric Sensor 5 to 24V DC
- Width 0.54"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # EE-SX771A
- Zoro # G0447194
- Country of Origin Japan
- Category Photoelectric Sensors
Dimensions
Width | 0.54" |
Depth | 0.51" |
Height - Rectangular Photoelectric Sensor | 21 mm |
Length | 0.83" |
Depth - Rectangular Photoelectric Sensor | 13 mm |
Width - Rectangular Photoelectric Sensor | 14 mm |
Min. Object Size | 2 x 0.80mm Opaque |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor L-Slot, Sensing Method - Rectangular Photoelectric Sensor Through Beam, Power Requirement - Rectangular Photoelectric Sensor 5 to 24V DC, Output Circuit Type - Rectangular Photoelectric Sensor NPN, Operating Mode - Photoelectric Sensor Dark On, Max. Sensing Distance - Rectangular Photoelectric Sensor 5 mm, Electrical Connection - Rectangular Photoelectric Sensor 2m Cable, Height - Rectangular Photoelectric Sensor 21 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 6 Patch Cable, 1 ft, White (AT1601-WH)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, LB (ERLB75)
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (Green Grommet), 25PK (SR50A560)
- MONOPRICE Ethernet Cable, Cat 6, Black, 50 ft. (2323)
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX670)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (E3Z-T61)
- OMRON Photoelectric Sensor, Cylinder, Thru-Beam (E3FA-TN21)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX672A)
- OMRON Photoelectric Sensor, Cylindrical, Diffuse (E3FA-DP21)
- OMRON Switch 1224VDc Photoelectric Sensor (E3S-RS30B4-30)
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6543)
- Omron Sensors