Shop All Photoelectric Sensors
Omron
Photoelectric Sensor, L-Slot, Thru-Beam
Mfr # EE-SX673A
Zoro # G2454986
original price:
$42.97
17% off
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuit Type NPN
- Sensing Method - Rectangular Photoelectric Sensor Through Beam
- IP Rating 50
- Power Requirement - Rectangular Photoelectric Sensor 5 to 24V DC
- Width 0.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # EE-SX673A
- Zoro # G2454986
- Country of Origin Japan
- Category Photoelectric Sensors
Dimensions
Width | 0.25" |
Depth | 1.11" |
Height - Rectangular Photoelectric Sensor | 13 mm |
Length | 0.53" |
Width - Rectangular Photoelectric Sensor | 6 mm |
Min. Object Size | 2 x 0.80mm Opaque |
Depth - Rectangular Photoelectric Sensor | 28 mm |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor L-Slot, Sensing Method - Rectangular Photoelectric Sensor Through Beam, Power Requirement - Rectangular Photoelectric Sensor 5 to 24V DC, Output Circuit Type - Rectangular Photoelectric Sensor NPN, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Max. Sensing Distance - Rectangular Photoelectric Sensor 5 mm, Electrical Connection - Rectangular Photoelectric Sensor Solder Terminal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Joystick Operator, 22mm, 4 Dir, Momentary (XD4PA24)
- GE Circuit Breaker, THQL Series 2 Pole, 120/240V AC (608099)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 25A, 600V AC, Indicating (AJT25)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (30G441)
- OMRON Photoelectric Sensor, L-Slot, Thru-Beam (EE-SX671P)
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX770P)
- OMRON Photoelectric Sensor, Rectangl, Reflective (E3Z-R61)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (E3T-ST14)
- OMRON Photoelectric Sensor, Close Mnt, Thru-Beam (EE-SX674)
- OMRON Photoelectric Sensor, Cylindrical, Diffuse (E3FA-DP112M)
- EATON Photoelectric Sensor, Rectangl, Thru-Beam (1251E-6547)
- Omron Sensors