Shop All Photoelectric Sensors
Omron
Photoelectric Sensor, L-Slot, Thru-Beam
Mfr # EE-SX673
Zoro # G2521023
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 50
- Circuit Type NPN
- Sensing Method - Rectangular Photoelectric Sensor Through Beam
- Power Requirement - Rectangular Photoelectric Sensor 5 to 24V DC
- Width 0.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # EE-SX673
- Zoro # G2521023
- Country of Origin Japan
- Category Photoelectric Sensors
Dimensions
Width | 0.25" |
Depth | 1.11" |
Height - Rectangular Photoelectric Sensor | 13 mm |
Width - Rectangular Photoelectric Sensor | 6 mm |
Length | 0.53" |
Min. Object Size | 2 x 0.80mm Opaque |
Depth - Rectangular Photoelectric Sensor | 28 mm |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor L-Slot, Sensing Method - Rectangular Photoelectric Sensor Through Beam, Power Requirement - Rectangular Photoelectric Sensor 5 to 24V DC, Output Circuit Type - Rectangular Photoelectric Sensor NPN, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Max. Sensing Distance - Rectangular Photoelectric Sensor 5 mm, Electrical Connection - Rectangular Photoelectric Sensor Solder Terminal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Female Pin Plug In, Chassis Ground, 6 In (66812)
- HUBBELL GFCI Receptacle, Duplex, 1 Phase, NEMA 5-20R, 125V AC, 20 A, 2 Poles, Screw Terminals, White (GFR20W)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 3" Trade Size (SB-388NM)
- SQUARE D Miniature IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: Yes (LP2K1201BD)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-LS81)
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX770P)
- OMRON Photoelectric Sensor, Cylindrical, Diffuse (E3FA-DN112M)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (EE-SPW-311)
- OMRON Photoelectric Sensor, Close Mnt, Thru-Beam (EE-SX674)
- OMRON Photoelectric Sensor, Close Mnt, Thru-Beam (EE-SX674P)
- EATON Photoelectric Sensor, Cylinder, Reflective (14102AQD07)
- Omron Sensors