Shop All Photoelectric Sensors
Omron
Photoelectric Sensor, L-Slot, Thru-Beam
Mfr # EE-SX671P
Zoro # G2382082
original price:
$27.85
20% off
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 50
- Sensing Method - Rectangular Photoelectric Sensor Through Beam
- Circuit Type PNP
- Power Requirement - Rectangular Photoelectric Sensor 5 to 24V DC
- Output Circuit Type - Rectangular Photoelectric Sensor PNP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # EE-SX671P
- Zoro # G2382082
- Country of Origin Japan
- Category Photoelectric Sensors
Dimensions
Width | 0.25" |
Depth | 0.63" |
Height - Rectangular Photoelectric Sensor | 26 mm |
Width - Rectangular Photoelectric Sensor | 6 mm |
Min. Object Size | 2 x 0.80mm Opaque |
Length | 1.03" |
Depth - Rectangular Photoelectric Sensor | 16 mm |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor L-Slot, Sensing Method - Rectangular Photoelectric Sensor Through Beam, Power Requirement - Rectangular Photoelectric Sensor 5 to 24V DC, Output Circuit Type - Rectangular Photoelectric Sensor PNP, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Max. Sensing Distance - Rectangular Photoelectric Sensor 5 mm, Electrical Connection - Rectangular Photoelectric Sensor Solder Terminal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Weatherproof Electrical Box, 36 cu in, FSC Box, 2 Gang, PVC (5133371)
- D-LINE Raceway, Half Round Mini, 9 ft. 10In, White (US/R3D3015W/GR)
- ALLEN BRADLEY Plc 1766L32BXB (1766-L32BXB)
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT (750XBXH-120A)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX772R)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-LS61)
- OMRON 2M Switch 10-30V-Dc Photoelectric Sensor (E3X-A11)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (E3T-ST14)
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX670A)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX772P)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (E3Z-T81)
- Omron Sensors