Shop All Photoelectric Sensors
Omron
Photoelectric Sensor, L-Slot, Thru-Beam
Mfr # EE-SX671A
Zoro # G1072784
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Method - Rectangular Photoelectric Sensor Through Beam
- Circuit Type NPN
- IP Rating 50
- Power Requirement - Rectangular Photoelectric Sensor 5 to 24V DC
- Width 0.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # EE-SX671A
- Zoro # G1072784
- Country of Origin Japan
- Category Photoelectric Sensors
Dimensions
Width | 0.25" |
Depth | 0.63" |
Height - Rectangular Photoelectric Sensor | 26 mm |
Length | 1.03" |
Width - Rectangular Photoelectric Sensor | 6 mm |
Depth - Rectangular Photoelectric Sensor | 16 mm |
Min. Object Size | 2 x 0.80mm Opaque |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor L-Slot, Sensing Method - Rectangular Photoelectric Sensor Through Beam, Power Requirement - Rectangular Photoelectric Sensor 5 to 24V DC, Output Circuit Type - Rectangular Photoelectric Sensor NPN, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Max. Sensing Distance - Rectangular Photoelectric Sensor 5 mm, Electrical Connection - Rectangular Photoelectric Sensor Solder Terminal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATC 366C Series Long-Ranger Computing Counter (366C-400-Q30-PX)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Fitting, Wiring Box, 2 Gang, Steel, Round (S1PTBRS)
- HUBBELL 20A Locking Plug 4P 5W 347/600VAC L23-20P BK/WT (HBL2531)
- EATON Circuit Breaker, FAZ Series 50A, 2 Pole, 277/480V AC, C Curve (FAZ-C50/2)
- OMRON Switch 24-240V-Ac Photoelectric Sensor (E3JU-25M4T-3)
- OMRON SWITCH 24-240V-AC PHOTOELECTRIC SENSOR (E3JM-10DM4-US)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (E3T-FT13)
- OMRON Photoelectric Sensor, Cylinder, Thru-Beam (E3FA-TP21)
- OMRON Photoelectric Sensor, Cylinder, Thru-Beam (E3FA-TP112M)
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX870P)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB9APANM12)
- Omron Sensors