Shop All Photoelectric Sensors
Omron
Photoelectric Sensor, Cylindrical, Diffuse
Mfr # E3FB-DP132M
Zoro # G6107945
product price: $85.29
/ea
Free Shipping & Returns
$85.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 69K
- Circuit Type PNP
- Width 0.75"
- Depth 3.25"
- Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E3FB-DP132M
- Zoro # G6107945
- Country of Origin Indonesia
- Category Photoelectric Sensors
Dimensions
Width | 0.75" |
Depth | 3.25" |
Length - Cylindrical Photoelectric Sensor | 45 mm |
Min. Object Size | 75mm dia Opaque |
Length | 45mm |
Diameter | 18mm |
Diameter - Cylindrical Photoelectric Sensor | 18 mm |
Description
Cylindrical Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Diffuse, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 5 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 2m Cable, Circuit Type - Cylindrical Photoelectric Sensor PNP, Max. Sensing Distance - Cylindrical Photoelectric Sensor 1 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Gray (GFSG5362GRY)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 9 A, Reversing: No (XTCE009B01B)
- TRIPP LITE Surge Supressor, 12-Outlet, 8Ft Cord, Blk (TLP1208SAT)
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 480VAC L8-20R BK (HBL2340)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX872P)
- OMRON Photoelectric Sensor, Cylinder, Thru-Beam (E3FA-TN21)
- OMRON Photoelectric Sensor, Cylindrical, Diffuse (E3FA-DN112M)
- OMRON Photoelectric Sensor, Cylindrical, Diffuse (E3FA-DN21)
- OMRON Photoelectric Sensor, Cylindrical, Diffuse (E3FA-DP112M)
- OMRON Photoelectric Sensor, L-Slot, Thru-Beam (EE-SX473)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13100A6513)
- Omron Photoelectric Sensors