Shop All Photoelectric Sensors
Omron
Photoelectric Sensor, Cylindrical, Diffuse
Mfr # E3FB-DP112M
Zoro # G6180413
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 69K
- Width 0.75"
- Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
- Depth 3.25"
- Max. Load Current 100 mA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E3FB-DP112M
- Zoro # G6180413
- Country of Origin Indonesia
- Category Photoelectric Sensors
Dimensions
Width | 0.75" |
Depth | 3.25" |
Length - Cylindrical Photoelectric Sensor | 45 mm |
Min. Object Size | 75mm dia Opaque |
Diameter - Cylindrical Photoelectric Sensor | 18 mm |
Length | 45mm |
Diameter | 18mm |
Description
Cylindrical Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Diffuse, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 5 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 2m Cable, Circuit Type - Cylindrical Photoelectric Sensor PNP, Max. Sensing Distance - Cylindrical Photoelectric Sensor 100 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Hub, CTN 40, 1" (WH-3)
- EATON FrntAux SeqA, 4NO, For XT Mini Contactor (XTMCXFA40)
- HUBBELL WIRING DEVICE-KELLEMS Round Carpet Flange, 1 Gang, Round, Aluminum (SA3182)
- CANTEX CAP SERV ENTR PVC 2"" (5133743U)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX472)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (EE-SPW-311)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX872P)
- OMRON Photoelectric Sensor, Cylinder, Thru-Beam (E3FA-TN21)
- OMRON Photoelectric Sensor, Cylindrical, Diffuse (E3FA-DP112M)
- OMRON Photoelectric Sensor, Rectangl, Reflective (E3SCR11)
- SENSORSWITCH Photosensor, Daylight, Adjustable (NCM ADCX RJB)
- Omron Photoelectric Sensors