Shop All Photoelectric Sensors
Omron
Photoelectric Sensor, Cylindrical, Diffuse
Mfr # E3FA-LP112M
Zoro # G6081372
original price:
$111.21
6% off
new price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 69K
- Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
- Max. Load Current 100 mA
- Diameter - Cylindrical Photoelectric Sensor 18 mm
- Light Source Red LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E3FA-LP112M
- Zoro # G6081372
- Country of Origin Indonesia
- Category Photoelectric Sensors
Dimensions
Diameter - Cylindrical Photoelectric Sensor | 18 mm |
Length - Cylindrical Photoelectric Sensor | 45 mm |
Min. Object Size | 75mm dia Opaque |
Details
Item | Cylindrical Photoelectric Sensor |
IP Rating | 69K |
Operating Mode - Photoelectric Sensor | Selectable Light On/Dark On |
Max. Load Current | 100 mA |
Light Source | Red LED |
Max. Sensing Distance - Cylindrical Photoelectric Sensor | 200 mm |
Body Material | ABS Plastic |
NEMA Rating | IP69K |
Operating Temp. Range | -25 Degrees to 55 Degrees C |
Features | High Power Red LED for Easy Sensor Alignment and Dependable Outputs In Dusty Environments |
Electrical Connection - Cylindrical Photoelectric Sensor | 2m Cable |
Sensing Method - Cylindrical Photoelectric Sensor | Diffuse |
Circuit Type - Cylindrical Photoelectric Sensor | PNP |
Standards | CE Approval |
Power Requirement - Cylindrical Photoelectric Sensor | 5 to 30V DC |
Description
Cylindrical Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Diffuse, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 5 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 2m Cable, Circuit Type - Cylindrical Photoelectric Sensor PNP, Max. Sensing Distance - Cylindrical Photoelectric Sensor 200 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 120VAC Reversing Magnetic Contactor 3P 18A NEMA 0 (CN55BN3AB)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.30.86)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 2 to 1In (RB200-100A)
- IDEAL Cat6 Kystn Mod Jack Wht, PK10 (89-761WH)
- OMRON Photoelectric Sensor, Cylindrical, Diffuse (E3FA-DP112M)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX672P)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-LS61)
- OMRON Photoelectric Sensor, Cylinder, Thru-Beam (E3FA-TP112M)
- OMRON Photoelectric Sensor, Rectangl, Reflective (E3KR10K4)
- OMRON Photoelectric Sensor, Cylindrical, Diffuse (E3FB-DP21)
- EATON Photoelectric Sensor, Rectangl, Reflective (1451E-6513)
- Omron Sensors