Shop All Photoelectric Sensors
Omron
Photoelectric Sensor, Cylindrical, Diffuse
Mfr # E3FA-DP122M
Zoro # G6193932
Free Shipping & Returns
$79.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 69K
- Width 0.75"
- Depth 3.25"
- Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
- Max. Load Current 100 mA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # E3FA-DP122M
- Zoro # G6193932
- Country of Origin Indonesia
- Category Photoelectric Sensors
Dimensions
Width | 0.75" |
Depth | 3.25" |
Length | 45mm |
Diameter | 18mm |
Length - Cylindrical Photoelectric Sensor | 45 mm |
Diameter - Cylindrical Photoelectric Sensor | 18 mm |
Min. Object Size | 75mm dia Opaque |
Description
Cylindrical Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Diffuse, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 5 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 2m Cable, Circuit Type - Cylindrical Photoelectric Sensor PNP, Max. Sensing Distance - Cylindrical Photoelectric Sensor 300 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Non Hinged Clamp (A080804)
- STA-KON 12-10 AWG Nylon Locking Fork Terminal #8 Stud PK50 (RC10-8FL)
- PANDUIT Cable Tie Mounts, Screw Applied, PK100 (PP2S-S10-C)
- AC WORKS 10ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord (L630PR-010)
- OMRON SWITCH 24-240V-AC PHOTOELECTRIC SENSOR (E3JM-10DM4-US)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-D62)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3S-CD12)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (E3T-ST11)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX772A)
- OMRON Photoelectric Sensor, Cylinder, Thru-Beam (E3FA-TN112M)
- AUTONICS Photoelectric Sensor, U-Slot, Thru-Beam (BUP-30S-P)
- Omron Photoelectric Sensors