Shop All Photoelectric Sensors
Omron
Photoelectric Sensor, Cylindrical, Diffuse
Mfr # E3FA-BP112M
Zoro # G6067616
product price: $84.59
/ea
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 69K
- Width 0.75"
- Depth 3.25"
- Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
- Max. Load Current 100 mA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E3FA-BP112M
- Zoro # G6067616
- Country of Origin Indonesia
- Category Photoelectric Sensors
Dimensions
Width | 0.75" |
Depth | 3.25" |
Diameter | 18mm |
Min. Object Size | 75mm dia Opaque |
Length | 45mm |
Length - Cylindrical Photoelectric Sensor | 45 mm |
Diameter - Cylindrical Photoelectric Sensor | 18 mm |
Description
Cylindrical Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Diffuse, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 5 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 2m Cable, Circuit Type - Cylindrical Photoelectric Sensor PNP, Max. Sensing Distance - Cylindrical Photoelectric Sensor 500 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Connector, Orange, PK100 (10-003)
- BRYANT Locking Device, Elastomeric, Female Connector Body, 15A 125V, 2-Pole 3-Wire Grounding, L5-15R (BRY25W47)
- ASSOCIATED EQUIPMENT 24V CHARGER BREAKER KIT (AE610536)
- EATON Molded Case Circuit Breaker, FD Series 100A, 3 Pole, 600V AC (FD3100)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-D62)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (E3T-ST11)
- OMRON 2M Switch 10-30V-Dc Photoelectric Sensor (E3X-A11)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX472)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (EE-SPW-311)
- OMRON Photoelectric Sensor, Cylinder, Reflective (E3FB-RP21)
- WENGLOR Reflex 10-30V-DC Photoelectric Sensor (YR24PCT2)
- Omron Photoelectric Sensors