Shop All Photoelectric Sensors
Omron
Photoelectric Sensor, Cylinder, Thru-Beam
Mfr # E3FB-TP112M
Zoro # G6138176
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 69K
- Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
- Max. Load Current 100 mA
- Body Material Nickel Plated Brass
- Features High Power Red LED for Easy Sensor Alignment and Dependable Outputs In Dusty Environments
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E3FB-TP112M
- Zoro # G6138176
- Country of Origin Indonesia
- Category Photoelectric Sensors
Dimensions
Length - Cylindrical Photoelectric Sensor | 45 mm |
Min. Object Size | 75mm dia Opaque |
Diameter - Cylindrical Photoelectric Sensor | 18 mm |
Details
Item | Cylindrical Photoelectric Sensor |
IP Rating | 69K |
Operating Mode - Photoelectric Sensor | Selectable Light On/Dark On |
Max. Load Current | 100 mA |
Body Material | Nickel Plated Brass |
Features | High Power Red LED for Easy Sensor Alignment and Dependable Outputs In Dusty Environments |
Sensing Method - Cylindrical Photoelectric Sensor | Through Beam Set |
Circuit Type - Cylindrical Photoelectric Sensor | PNP |
Max. Sensing Distance - Cylindrical Photoelectric Sensor | 100 mm |
Light Source | Red LED |
NEMA Rating | IP69K |
Operating Temp. Range | -25 Degrees to 55 Degrees C |
Standards | CE Approval |
Power Requirement - Cylindrical Photoelectric Sensor | 5 to 30V DC |
Electrical Connection - Cylindrical Photoelectric Sensor | 2m Cable |
Description
Cylindrical Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Through Beam Set, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 5 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 2m Cable, Circuit Type - Cylindrical Photoelectric Sensor PNP, Max. Sensing Distance - Cylindrical Photoelectric Sensor 100 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Feed-Through Wireway, 10 ft., 4inWx4inH (F44W120)
- ZORO SELECT Strut Channel, Pre-Galvnzd Steel, 14 Gauge (FS-500SS PG 12.00)
- UNISTRUT Unistrut RP1000T0768PG 4 ft. Channel with Hole (3230083)
- SOUTHWIRE RV 50AMP REPLACEMENT PLUG (95433308)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3JMDS70M4TUS)
- OMRON Photoelectric Sensor, L-Slot, Thru-Beam (EE-SX673)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (E3Z-T81K 2M)
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX770A)
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX770P)
- OMRON Photoelectric Sensor, L-Slot, Thru-Beam (EE-SX673R)
- EATON Non-Polarized Reflex 10-40V-Dc Photoelectric Sensor (1450E-6547)
- Omron Sensors