Shop All Photoelectric Sensors
Omron
Photoelectric Sensor, Cylinder, Thru-Beam
Mfr # E3FB-TN112M
Zoro # G6072927
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 69K
- Circuit Type NPN
- Width 0.75"
- Depth 3.25"
- Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E3FB-TN112M
- Zoro # G6072927
- Country of Origin Indonesia
- Category Photoelectric Sensors
Dimensions
Width | 0.75" |
Depth | 3.25" |
Diameter - Cylindrical Photoelectric Sensor | 18 mm |
Length - Cylindrical Photoelectric Sensor | 45 mm |
Min. Object Size | 75mm dia Opaque |
Length | 45mm |
Diameter | 18mm |
Description
Cylindrical Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Through Beam Set, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 5 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 2m Cable, Circuit Type - Cylindrical Photoelectric Sensor NPN, Max. Sensing Distance - Cylindrical Photoelectric Sensor 100 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 12-10 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (4FRF1)
- TRIPP LITE Replacement for Tripp Lite Rs-0615-r (RS-0615-R TRIPP LITE)
- DAYTON Limit Switch, Plunger, Roller, SPDT, 5A @ 240V AC, Actuator Location: Top (13F513)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 3/4" Trade (241-SG)
- OMRON Photoelectric Sensor, Cylindrical, Diffuse (E3FA-DN112M)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (E3SCT11)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (E3Z-T81K 2M)
- OMRON Amplifier 12-24V-Dc Photoelectric Sensor (E3C-JC4P)
- OMRON Photoelectric Sensor, Close Mnt, Thru-Beam (EE-SX674A)
- OMRON Photoelectric Sensor, Cylindrical, Diffuse (E3FA-DN21)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13100A6517)
- Omron Photoelectric Sensors