Shop All Photoelectric Sensors
Omron
Photoelectric Sensor, Cylinder, Thru-Beam
Mfr # E3FA-TP21
Zoro # G6100017
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 69K
- Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
- Max. Load Current 100 mA
- Body Material ABS Plastic
- Length - Cylindrical Photoelectric Sensor 45 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # E3FA-TP21
- Zoro # G6100017
- Country of Origin Indonesia
- Category Photoelectric Sensors
Dimensions
Length - Cylindrical Photoelectric Sensor | 45 mm |
Min. Object Size | 75mm dia Opaque |
Diameter - Cylindrical Photoelectric Sensor | 18 mm |
Details
Item | Cylindrical Photoelectric Sensor |
IP Rating | 69K |
Operating Mode - Photoelectric Sensor | Selectable Light On/Dark On |
Max. Load Current | 100 mA |
Body Material | ABS Plastic |
Circuit Type - Cylindrical Photoelectric Sensor | PNP |
Operating Temp. Range | -25 Degrees to 55 Degrees C |
Power Requirement - Cylindrical Photoelectric Sensor | 5 to 30V DC |
Electrical Connection - Cylindrical Photoelectric Sensor | 4-Pin M12 Male Connector |
Max. Sensing Distance - Cylindrical Photoelectric Sensor | 100 mm |
Features | High Power Red LED for Easy Sensor Alignment and Dependable Outputs In Dusty Environments |
Light Source | Red LED |
Sensing Method - Cylindrical Photoelectric Sensor | Through Beam Set |
Standards | CE Approval |
NEMA Rating | IP69K |
Description
Cylindrical Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Through Beam Set, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 5 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 4-Pin M12 Male Connector, Circuit Type - Cylindrical Photoelectric Sensor PNP, Max. Sensing Distance - Cylindrical Photoelectric Sensor 100 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 12 A, Reversing: No (XTCE012B10E)
- SOUTH MAIN HARDWARE 11-in 75-lb, Black UV Resistant, (1000PK) Standard Nylon Tie (220163)
- SUPERIOR ELECTRIC Generator Extension Cord NEMA L5-30P 30 Amp 3 Pole SJTW NEMA L5-30R 10AWG/3, 25ft (RVA1554)
- TELEMECANIQUE SENSORS Limit Switch, 2 NC; Form YY, 12A @ 600V AC (L525WDL2M58)
- OMRON Photoelectric Sensor, Cylindrical, Diffuse (E3FA-DN21)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX672A)
- OMRON Photoelectric Sensor, Rectangl, Reflective (E3SCR11)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX672P)
- OMRON Photoelectric Sensor, L-Slot, Thru-Beam (EE-SX671P)
- OMRON Photoelectric Sensor, Rectangl, Reflective (E3T-SR23 2M)
- Omron Photoelectric Sensors