Shop All Photoelectric Sensors
Omron
Photoelectric Sensor, Cylinder, Thru-Beam
Mfr # E3FA-TP112M
Zoro # G6137555
original price:
$148.68
19% off
new price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuit Type PNP
- IP Rating 69K
- Width 0.75"
- Depth 3.25"
- Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E3FA-TP112M
- Zoro # G6137555
- Country of Origin Indonesia
- Category Photoelectric Sensors
Dimensions
Width | 0.75" |
Depth | 3.25" |
Diameter | 18mm |
Diameter - Cylindrical Photoelectric Sensor | 18 mm |
Length | 45mm |
Min. Object Size | 75mm dia Opaque |
Length - Cylindrical Photoelectric Sensor | 45 mm |
Description
Cylindrical Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Through Beam Set, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 5 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 2m Cable, Circuit Type - Cylindrical Photoelectric Sensor PNP, Max. Sensing Distance - Cylindrical Photoelectric Sensor 100 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Class 2 Transformer, 92 VA, Not Rated, Not Rated, 24V AC, 120/208/240V AC (Y64T15-0)
- SQUARE D Nonreversing 1 NEMA Rating, 208 to 240V AC (8911DPSG23V09)
- STA-KON 18-14 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (B14-14)
- BURNDY Pipe Ground Clamp, 10AWG, 6.25In (C4)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX772A)
- OMRON Photoelectric Sensor, L-Slot, Thru-Beam (EE-SX671P)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX672A)
- OMRON Photoelectric Sensor, L-Slot, Thru-Beam (EE-SX673)
- OMRON SWITCH 24-240V-AC PHOTOELECTRIC SENSOR (E3JM-10DM4-US)
- OMRON Photoelectric Sensor, L-Slot, Thru-Beam (EE-SX671A)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB9APANL2)
- Omron Photoelectric Sensors