Shop All Photoelectric Sensors
Omron
Photoelectric Sensor, Cylinder, Thru-Beam
Mfr # E3FA-TN21
Zoro # G6111235
original price:
$122.99
6% off
new price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- IP Rating 69K
- Circuit Type NPN
- Width 0.75"
- Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
- Depth 3.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E3FA-TN21
- Zoro # G6111235
- Country of Origin Indonesia
- Category Photoelectric Sensors
Dimensions
Width | 0.75" |
Depth | 3.25" |
Length - Cylindrical Photoelectric Sensor | 45 mm |
Diameter - Cylindrical Photoelectric Sensor | 18 mm |
Length | 45mm |
Min. Object Size | 75mm dia Opaque |
Diameter | 18mm |
Description
Cylindrical Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Through Beam Set, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 10 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 4-Pin M12 Male Connector, Circuit Type - Cylindrical Photoelectric Sensor NPN, Max. Sensing Distance - Cylindrical Photoelectric Sensor 100 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 450A ANL Fuse (509308-001)
- ACME ELECTRIC IC Transformer, 10 kVA, NEMA 3R, 115 °C, 120/240V AC, 600V AC (T2536161S)
- ERICSON Connector Non-Nema, Perma-Tite Extreme G (2628-CW6P)
- WIREMOLD Flat Elbow Fitting, Ivory, Steel (V2011)
- OMRON Photoelectric Sensor, Close Mnt, Thru-Beam (EE-SX674)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (E3T-FT13)
- OMRON Switch 1224VDc Photoelectric Sensor (E3S-RS30B4-30)
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX770)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX472)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (E3SCT11)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB9APANL2)
- Omron Photoelectric Sensors