Shop All Photoelectric Sensors
Omron
Photoelectric Sensor, Cylinder, Reflective
Mfr # E3RA-RP21
Zoro # G6201036
product price: $93.59
/ea
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 69K
- Circuit Type PNP
- Width 0.75"
- Depth 3.25"
- Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E3RA-RP21
- Zoro # G6201036
- Country of Origin Indonesia
- Category Photoelectric Sensors
Dimensions
Width | 0.75" |
Depth | 3.25" |
Length | 58mm |
Diameter - Cylindrical Photoelectric Sensor | 18 mm |
Min. Object Size | 75mm dia Opaque |
Diameter | 18mm |
Length - Cylindrical Photoelectric Sensor | 58 mm |
Description
Cylindrical Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Retroreflective, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 5 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 4-Pin M12 Male Connector, Circuit Type - Cylindrical Photoelectric Sensor PNP, Max. Sensing Distance - Cylindrical Photoelectric Sensor 500 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Ylw Vinyl 12-10 Terminal #10 Stud Size Spade Type PK100 (3545PK)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 80A, 300V AC, Non-Indicating (JJN-80)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EN70)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 80A, 250V AC, Non-Indicating (LPN-RK-80SP)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3S-CD12)
- OMRON Photoelectric Sensor, L-Slot, Thru-Beam (EE-SX673R)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (E3T-FT13)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (E3Z-T81K 2M)
- OMRON Photoelectric Sensor, Rectangl, Reflective (E3T-SR23 2M)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (E3T-ST12)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104AQD07)
- Omron Photoelectric Sensors